https://www.bdiexpress.com/medias/INDASYMSGXXX-RBR-RRDSA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5Mzh8aW1hZ2UvanBlZ3xhRE0zTDJnNE9TOHhNRE0xTURRMk5EYzJNVGc0Tmk5SlRrUkJVMWxOVTBkWVdGaGZVa0pTWDFKU1JGTkJYek13TUhnek1EQXVhbkJufGZlZjg5YWI5ODFlODczMWEzY2E4ZWU4Y2UzNTY1NTdiYjVkMWQ5ZGI2YWQyNTY3M2ZkYWM1ZmI1ZTk0NjdjMjc
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D5-RRDSA4-30
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D5-RRDSA4-30 DISC RETURN SHELF-ALIGNER ; CEMA D RUBBER
Idler Assembly, Conveyor; 30" Belt Width; 5" Roller Diameter; Return Self Aligner; 0 Degree; Top Mount; CEMA D; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Part #
D5-RRDSA4-30
BDI #
24657813
Details
1341.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/D5-RRDSA4-30/p/24657813
Your Price
$ 1,341.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
59.87
EAN
0697950855165
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return Self Aligner
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 30" Belt Width; 5" Roller Diameter; Return Self Aligner; 0 Degree; Top Mount; CEMA D; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Belt Width
30 Inch | 762 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Mounting Distance On Roller Axis
39 Inch | 990.6 Millimeter
Overall Length
42.5 Inch | 1079.5 Millimeter
Roller Width
11.13 Inch | 282.702 Millimeter
Overall Width
13 Inch | 330.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh