MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D6-20TI-42
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D6-20TI-42 IMPACT IDLER ; 6" DIA ROLL 20DEG 42" WIDE BELT CEMA D
Idler Assembly, Conveyor; 42" Belt Width; 6" Roller Diameter; Equal Impact Idler; 20 Degree; Side Mount; CEMA D; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Part #
D6-20TI-42
BDI #
21979354
Details
1443.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/D6-20TI-42/p/21979354
Your Price
$ 1,443.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
57.61
EAN
0697950831046
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Equal Impact
Troughing Angle
20 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA D
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
114
Long Description
Idler Assembly, Conveyor; 42" Belt Width; 6" Roller Diameter; Equal Impact Idler; 20 Degree; Side Mount; CEMA D; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Roller Diameter
6 Inch | 152.4 Millimeter
Mounting Distance Across Roller Axis
5.5 Inch | 139.7 Millimeter
Roller Width
15.44 Inch | 392.176 Millimeter
Base to Center Roll Height
9.5 Inch | 241.3 Millimeter
Base to Roller Center
6.5 Inch | 165.1 Millimeter
Overall Height
14.94 Inch | 379.476 Millimeter
Overall Width
9.5 Inch | 241.3 Millimeter
Mounting Distance On Roller Axis
51 Inch | 1295.4 Millimeter
Belt Width
42 Inch | 1066.8 Millimeter
Overall Length
53.5 Inch | 1358.9 Millimeter
Roller Span Length
45.31 Inch | 1150.874 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh