MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D6-20TSA-30-09
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D6-20TSA-30-09 INDLER SHELF-ALIGNER ; 6" DIA ROLL 20DEG 30" WIDE BELT CEMA D
Idler Assembly, Conveyor; 30" Belt Width; 6" Roller Diameter; Equal Self-Aligner; 20 Degree; Side Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
D6-20TSA-30-09
BDI #
21979366
Details
1592.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/D6-20TSA-30-09/p/21979366
Your Price
$ 1,592.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
62.14
EAN
0697950830971
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Equal Self Aligner
Troughing Angle
20 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
122
Long Description
Idler Assembly, Conveyor; 30" Belt Width; 6" Roller Diameter; Equal Self-Aligner; 20 Degree; Side Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable
Overall Length
41.5 Inch | 1054.1 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Base to Roller Center
7 Inch | 177.8 Millimeter
Belt Width
30 Inch | 762 Millimeter
Mounting Distance Across Roller Axis
3.69 Inch | 93.726 Millimeter
Roller Width
11.13 Inch | 282.702 Millimeter
Mounting Distance On Roller Axis
39 Inch | 990.6 Millimeter
Overall Width
13 Inch | 330.2 Millimeter
Overall Height
13.88 Inch | 352.552 Millimeter
Roller Span Length
32.88 Inch | 835.152 Millimeter
Base to Center Roll Height
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh