MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D6-20TSA-42-09
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D6-20TSA-42-09 INDLER SHELF-ALIGNER ; 6" DIA ROLL 20DEG 42" WIDE BELT CEMA D
Idler Assembly, Conveyor; 42" Belt Width; 6" Roller Diameter; Equal Self-Aligner; 20 Degree; Side Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
D6-20TSA-42-09
BDI #
21979370
Details
1806.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/D6-20TSA-42-09/p/21979370
Your Price
$ 1,806.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
82.55
EAN
0697950830940
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Equal Self Aligner
Troughing Angle
20 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
150
Long Description
Idler Assembly, Conveyor; 42" Belt Width; 6" Roller Diameter; Equal Self-Aligner; 20 Degree; Side Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Length
53.5 Inch | 1358.9 Millimeter
Overall Width
13 Inch | 330.2 Millimeter
Mounting Distance On Roller Axis
51 Inch | 1295.4 Millimeter
Mounting Distance Across Roller Axis
3.69 Inch | 93.726 Millimeter
Belt Width
42 Inch | 1066.8 Millimeter
Roller Width
15.44 Inch | 392.176 Millimeter
Base to Center Roll Height
10 Inch | 254 Millimeter
Overall Height
15.38 Inch | 390.652 Millimeter
Base to Roller Center
7 Inch | 177.8 Millimeter
Roller Span Length
45.31 Inch | 1150.874 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh