MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D6-35U-30-09
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D6-35U-30-09 STEEL IDLER ; 6" DIA ROLL 35DEG 30" WIDE BELT CEMA D
Idler Assembly, Conveyor; 30" Belt Width; 6" Roller Diameter; Unequal Idler; 35 Degree; Side Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
D6-35U-30-09
BDI #
21979460
Details
672.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/D6-35U-30-09/p/21979460
Your Price
$ 672.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
30.84
EAN
0697950830179
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Unequal
Troughing Angle
35 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
91
Long Description
Idler Assembly, Conveyor; 30" Belt Width; 6" Roller Diameter; Unequal Idler; 35 Degree; Side Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable
Overall Width
9.5 Inch | 241.3 Millimeter
Roller Span Length
30.25 Inch | 768.35 Millimeter
Roller Width
15.44 Inch | 392.176 Millimeter
Mounting Distance On Roller Axis
39 Inch | 990.6 Millimeter
Base to Center Roll Height
9.13 Inch | 231.902 Millimeter
Base to Roller Center
6.13 Inch | 155.702 Millimeter
Overall Length
41.5 Inch | 1054.1 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Height
14.31 Inch | 363.474 Millimeter
Mounting Distance Across Roller Axis
5.5 Inch | 139.7 Millimeter
Belt Width
30 Inch | 762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh