https://www.bdiexpress.com/medias/INDASYMSGXXX-STL-RSA1-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkwMXxpbWFnZS9qcGVnfGFEWXdMMmhpWWk4eE1ETTFNRFEyTmpBek9UZ3pPQzlKVGtSQlUxbE5VMGRZV0ZoZlUxUk1YMUpUUVRGZk16QXdlRE13TUM1cWNHY3xhNmQzNGY4ZGZhYzFkODJkN2E2ZjU1OWFmNDRlYWQzN2FhMTNkYmQzMmRlNzdiODRiYjRkMmJhYmExYTk4MDI3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D6-RSA4-42-09
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D6-RSA4-42-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 35DEG 42" WIDE BELT CEMA D
Idler Assembly, Conveyor; 42" Belt Width; 6" Roller Diameter; Return Self Aligner; 0 Degree; Top Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
D6-RSA4-42-09
BDI #
21979464
Details
1280.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/D6-RSA4-42-09/p/21979464
Your Price
$ 1,280.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
77.551
EAN
0697950854618
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return Self Aligner
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 42" Belt Width; 6" Roller Diameter; Return Self Aligner; 0 Degree; Top Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable
Overall Length
54.5 Inch | 1384.3 Millimeter
Roller Width
45.38 Inch | 1152.652 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Mounting Distance On Roller Axis
51 Inch | 1295.4 Millimeter
Belt Width
42 Inch | 1066.8 Millimeter
Overall Width
13 Inch | 330.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh