MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E6-20UI-96
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E6-20UI-96 IMPACT IDLER ; 6" DIA ROLLER 20DEG 96" WIDE BELT CEMA E
Idler Assembly, Conveyor; 96" Belt Width; 6" Roller Diameter; Unequal Impact Idler; 20 Degree; Side Mount; CEMA E; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
E6-20UI-96
BDI #
21977720
Details
4210.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/E6-20UI-96/p/21977720
Your Price
$ 4,210.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
165.56
EAN
0697950825533
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Unequal Impact
Troughing Angle
20 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA E
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
423
Long Description
Idler Assembly, Conveyor; 96" Belt Width; 6" Roller Diameter; Unequal Impact Idler; 20 Degree; Side Mount; CEMA E; Steel Roller Material; Ball Bearing; No Relubricatable
Roller Diameter
6 Inch | 152.4 Millimeter
Mounting Distance On Roller Axis
105 Inch | 2667 Millimeter
Belt Width
96 Inch | 2438.4 Millimeter
Mounting Distance Across Roller Axis
9 Inch | 228.6 Millimeter
Overall Height
13.94 Inch | 354.076 Millimeter
Roller Width
83.5 Inch | 2120.9 Millimeter
Base to Roller Center
8.63 Inch | 219.202 Millimeter
Base to Center Roll Height
11.63 Inch | 295.402 Millimeter
Overall Length
108.5 Inch | 2755.9 Millimeter
Roller Span Length
37.56 Inch | 954.024 Millimeter
Overall Width
14.5 Inch | 368.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh