MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E6-FRD-84-4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E6-FRD-84-4 IMPACT FLAT CARRY ; CEMA E RUBBER
Idler Assembly, Conveyor; 84" Belt Width; 6" Roller Diameter; Flat Carrier; 0 Degree; Base Mount; CEMA E; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Part #
E6-FRD-84-4
BDI #
24657854
Details
1912.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/E6-FRD-84-4/p/24657854
Your Price
$ 1,912.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
101.587
EAN
0697950827896
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Flat Carrier
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA E
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 84" Belt Width; 6" Roller Diameter; Flat Carrier; 0 Degree; Base Mount; CEMA E; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Mounting Distance Across Roller Axis
9 Inch | 228.6 Millimeter
Base to Center Roll Height
7.5 Inch | 190.5 Millimeter
Overall Length
95.5 Inch | 2425.7 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Belt Width
84 Inch | 2133.6 Millimeter
Mounting Distance On Roller Axis
93 Inch | 2362.2 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Roller Width
88 Inch | 2235.2 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh