MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E7-20UI-66
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E7-20UI-66 IMPACT IDLER ; 7" DIA ROLLER 20DEG 66" WIDE BELT CEMA E
Idler Assembly, Conveyor; 66" Belt Width; 7" Roller Diameter; Unequal Impact Idler; 20 Degree; Side Mount; CEMA E; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
E7-20UI-66
BDI #
21976730
Details
3034.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/E7-20UI-66/p/21976730
Your Price
$ 3,034.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
143.311
EAN
0697950822211
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Unequal Impact
Troughing Angle
20 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA E
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
310.5
Long Description
Idler Assembly, Conveyor; 66" Belt Width; 7" Roller Diameter; Unequal Impact Idler; 20 Degree; Side Mount; CEMA E; Steel Roller Material; Ball Bearing; No Relubricatable
Roller Width
52 Inch | 1320.8 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Overall Length
80 Inch | 2032 Millimeter
Mounting Distance On Roller Axis
75 Inch | 1905 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Roller Span Length
37.56 Inch | 954.024 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Base to Center Roll Height
12 Inch | 304.8 Millimeter
Belt Width
66 Inch | 1676.4 Millimeter
Base to Roller Center
8.5 Inch | 215.9 Millimeter
Overall Height
13.94 Inch | 354.076 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh