MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E7-35TI-66
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E7-35TI-66 IMPACT IDLER ; 7" DIA ROLLER 35DEG 66" WIDE BELT CEMA E
Idler Assembly, Conveyor; 66" Belt Width; 7" Roller Diameter; Equal Impact Idler; 35 Degree; Side Mount; CEMA E; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Part #
E7-35TI-66
BDI #
21976748
Details
3040.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/E7-35TI-66/p/21976748
Your Price
$ 3,040.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
150.113
EAN
0697950821818
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Equal Impact
Troughing Angle
35 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA E
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
335
Long Description
Idler Assembly, Conveyor; 66" Belt Width; 7" Roller Diameter; Equal Impact Idler; 35 Degree; Side Mount; CEMA E; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Roller Span Length
63.41 Inch | 1610.614 Millimeter
Overall Length
80 Inch | 2032 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Mounting Distance On Roller Axis
75 Inch | 1905 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Base to Center Roll Height
12 Inch | 304.8 Millimeter
Base to Roller Center
8.5 Inch | 215.9 Millimeter
Overall Height
25.34 Inch | 643.636 Millimeter
Belt Width
66 Inch | 1676.4 Millimeter
Roller Width
23.75 Inch | 603.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh