MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E7-RRD-96-7S
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E7-RRD-96-7S IDLER RETURN DISC ; CEMA E RUBBER
Idler Assembly, Conveyor; 96" Belt Width; 7" Roller Diameter; Return; 0 Degree; Top Mount; CEMA E; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Part #
E7-RRD-96-7S
BDI #
24657901
Details
2111.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/E7-RRD-96-7S/p/24657901
Your Price
$ 2,111.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
112.925
EAN
0697950823638
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA E
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 96" Belt Width; 7" Roller Diameter; Return; 0 Degree; Top Mount; CEMA E; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Base to Center Roll Height
10.5 Inch | 266.7 Millimeter
Belt Width
96 Inch | 2438.4 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Mounting Distance On Roller Axis
103 Inch | 2616.2 Millimeter
Overall Height
10.5 Inch | 266.7 Millimeter
Roller Width
100 Inch | 2540 Millimeter
Base to Roller Center
7 Inch | 177.8 Millimeter
Mounting Distance Across Roller Axis
8.5 Inch | 215.9 Millimeter
Overall Length
108 Inch | 2743.2 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh