PRECISION PULLEY
PRECISION PULLEY
E7P-20TU-48SB
PRECISION PULLEY PRECISION PULLEY
Description
E7P-20TU-48SB TROUGHING IDLER ; UNEQ 48" BELT W 7" RLR 20DEG
48" Belt Width; 7" Roller Diameter; Trougher Unequal; 20 Degree Trough Angle; CEMA E Plus; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Part #
E7P-20TU-48SB
BDI #
23172242
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/E7P-20TU-48SB/p/23172242
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
73.935
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Unequal
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA E Plus
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Manufacturer Item Number
E7P-20TU-48SB
Weight / LBS
158
Long Description
48" Belt Width; 7" Roller Diameter; Trougher Unequal; 20 Degree Trough Angle; CEMA E Plus; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Overall Width
12 Inch | 304.8 Millimeter
Roller Width
35.75 Inch | 908.05 Millimeter
Mounting Distance Across Roller Axis
9.5 Inch | 241.3 Millimeter
Overall Length
61.375 Inch | 1558.925 Millimeter
Mounting Distance On Roller Axis
57 Inch | 1447.8 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Belt Width
48 Inch | 1219.2 Millimeter
Overall Height
13.938 Inch | 354.025 Millimeter
Base to Roller Center
7.75 Inch | 196.85 Millimeter
Roller Span Length
51.813 Inch | 1316.05 Millimeter
Base to Center Roll Height
11.25 Inch | 285.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh