REXNORD
REXNORD
611-20934-01
REXNORD REXNORD
Description
611-20934-01 BELT CONVEYOR ROLLER ; 5X19STL G/SL REGR-C
Conveyor; 5" Roller Diameter; 19" Length; CEMA C; Flat Carrier - Return Frame; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0627997
BDI #
18141173
Details
1325.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/611-20934-01/p/18141173
Your Price
$ 1,325.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
9.06
EAN
0698210040253
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Flat Carrier | Return
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Used With
Flat Carrier | Return
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Regreasable
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
611-20934-01
Manufacturer Internal Number
6404025
Weight / LBS
20
Long Description
Conveyor; 5" Roller Diameter; 19" Length; CEMA C; Flat Carrier - Return Frame; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Roller Width
19 Inch | 482.6 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Belt Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh