REXNORD
REXNORD
611-20935-01
REXNORD REXNORD
Description
C-5X21 611-20935-01 CONVEYOR ROLLER ; STL ROLL 18C5040REG
Conveyor; 18" Belt Width; 5" Roller Diameter; 21" Length; CEMA C; Return Frame; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0625320
BDI #
18142706
Details
801.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/611-20935-01/p/18142706
Your Price
$ 801.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
9.979
EAN
0698210638184
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Return
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Used With
Return
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Regreasable
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
611-20935-01
Manufacturer Internal Number
6463818
Weight / LBS
22
Long Description
Conveyor; 18" Belt Width; 5" Roller Diameter; 21" Length; CEMA C; Return Frame; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Roller Diameter
5 Inch | 127 Millimeter
Roller Width
21 Inch | 533.4 Millimeter
Belt Width
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh