REXNORD
REXNORD
611-20983-01
REXNORD REXNORD
Description
C-6X39 611-20983-01 CONVEYOR DISC ROLLER ; 36C6043
Conveyor; 36" Belt Width; 6" Roller Diameter; 39" Length; CEMA C; Return Frame; Rubber Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0626320
BDI #
18143148
Details
2066.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/611-20983-01/p/18143148
Your Price
$ 2,066.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
14.515
EAN
0698210670818
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Return
CEMA Class
CEMA C
Roller Material
Rubber
Bearing Type
Tapered Roller Bearing
Used With
Return
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Regreasable
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
611-20983-01
Manufacturer Internal Number
6467081
Weight / LBS
32
Long Description
Conveyor; 36" Belt Width; 6" Roller Diameter; 39" Length; CEMA C; Return Frame; Rubber Roller Material; Tapered Roller Bearing; Relubricatable
Belt Width
36 Inch | 914.4 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Roller Width
39 Inch | 990.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh