REXNORD
REXNORD
611-20987-01
REXNORD REXNORD
Description
611-20987-01 BELT CONVEYOR ROLLER ; 6X63DSCRUB G/SL REG-D
Conveyor; 60" Belt Width; 6" Roller Diameter; 63" Length; CEMA D; Return Frame; Rubber Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0628464
BDI #
18141195
Details
3155.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/611-20987-01/p/18141195
Your Price
$ 3,155.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
27.18
EAN
0698210727321
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Return
CEMA Class
CEMA D
Roller Material
Rubber
Bearing Type
Tapered Roller Bearing
Used With
Return
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Regreasable
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
611-20987-01
Manufacturer Internal Number
6472732
Weight / LBS
60
Long Description
Conveyor; 60" Belt Width; 6" Roller Diameter; 63" Length; CEMA D; Return Frame; Rubber Roller Material; Tapered Roller Bearing; Relubricatable
Roller Width
63 Inch | 1,600.2 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Belt Width
60 Inch | 1,524 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh