![611-21006-01](/medias/INDXXXRLRXXX-IDLR-IMP-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MjF8aW1hZ2UvanBlZ3xhRFl3TDJobFppOHhNRE0yT0Rnd05URTNOVE15Tmk5SlRrUllXRmhTVEZKWVdGaGZTVVJNVWw5SlRWQmZVa1JmTXpBd2VETXdNQzVxY0djfDliNWUxN2Y0NWUwYTUwZWNlMzFhMTE5ODExOTQ2MDQwY2Q1ZjQ5ZDQ0ZDcxOTdmYzRkYmQyNjcwZjJkZDU2ZWM)
![611-21006-01](/medias/INDXXXRLRXXX-IDLR-IMP-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MjF8aW1hZ2UvanBlZ3xhRFl3TDJobFppOHhNRE0yT0Rnd05URTNOVE15Tmk5SlRrUllXRmhTVEZKWVdGaGZTVVJNVWw5SlRWQmZVa1JmTXpBd2VETXdNQzVxY0djfDliNWUxN2Y0NWUwYTUwZWNlMzFhMTE5ODExOTQ2MDQwY2Q1ZjQ5ZDQ0ZDcxOTdmYzRkYmQyNjcwZjJkZDU2ZWM)
REXNORD
REXNORD
611-21006-01
REXNORD REXNORD
Description
611-21006-01 BELT CONVEYOR ROLLER ; 5X9 IMP G/SL REGR-C
Conveyor; 5" Roller Diameter; 9" Length; CEMA B Plus - CEMA C - CEMA D; Flat Carrier - Return Impact Frame; Rubber Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0628058
BDI #
18141197
Details
1147.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/611-21006-01/p/18141197
Your Price
$ 1,147.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
4.53
EAN
0698210036980
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Flat Carrier | Return Impact
CEMA Class
CEMA B Plus | CEMA C | CEMA D
Roller Material
Rubber
Bearing Type
Tapered Roller Bearing
Used With
Flat Carrier | Return Impact
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Regreasable
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
611-21006-01
Manufacturer Internal Number
6403698
Weight / LBS
10
Long Description
Conveyor; 5" Roller Diameter; 9" Length; CEMA B Plus - CEMA C - CEMA D; Flat Carrier - Return Impact Frame; Rubber Roller Material; Tapered Roller Bearing; Relubricatable
Roller Width
9 Inch | 228.6 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Belt Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh