REXNORD
REXNORD
611-21290-01
REXNORD REXNORD
Description
C-5X45FS 611-21290-01 CNVR DISC ROLLER ; 42C5043
Conveyor; 42" Belt Width; 5" Roller Diameter; 45" Length; CEMA C; Flat Carrier - Return Frame; Rubber Roller Material; Tapered Roller Bearing; Non-Relubricatable
Part #
0627460
BDI #
18142720
Details
1916.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/611-21290-01/p/18142720
Your Price
$ 1,916.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
14.04
EAN
0698210833053
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Flat Carrier | Return
CEMA Class
CEMA C
Roller Material
Rubber
Bearing Type
Tapered Roller Bearing
Used With
Flat Carrier | Return
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed | 13 Disc
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
611-21290-01
Manufacturer Internal Number
6483305
Weight / LBS
31
Long Description
Conveyor; 42" Belt Width; 5" Roller Diameter; 45" Length; CEMA C; Flat Carrier - Return Frame; Rubber Roller Material; Tapered Roller Bearing; Non-Relubricatable
Roller Width
45 Inch | 1,143 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Belt Width
42 Inch | 1,066.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh