REXNORD
REXNORD
611-21292-01
REXNORD REXNORD
Description
611-21292-01 BELT CONVEYOR ROLLER ; 5X57DSCRUB G/SL F/S-D
Conveyor; 54" Belt Width; 5" Roller Diameter; 57" Length; CEMA D; Flat Carrier - Return Frame; Rubber Roller Material; Tapered Roller Bearing; Non-Relubricatable
Part #
0629047
BDI #
18141255
Details
2641.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/611-21292-01/p/18141255
Your Price
$ 2,641.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
19.93
EAN
0698210833077
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Flat Carrier | Return
CEMA Class
CEMA D
Roller Material
Rubber
Bearing Type
Tapered Roller Bearing
Used With
Flat Carrier | Return
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed | 15 Disc
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
611-21292-01
Manufacturer Internal Number
6483307
Weight / LBS
44
Long Description
Conveyor; 54" Belt Width; 5" Roller Diameter; 57" Length; CEMA D; Flat Carrier - Return Frame; Rubber Roller Material; Tapered Roller Bearing; Non-Relubricatable
Roller Diameter
5 Inch | 127 Millimeter
Belt Width
54 Inch | 1,371.6 Millimeter
Roller Width
57 Inch | 1,447.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh