REXNORD
REXNORD
611-22062-01
REXNORD REXNORD
Description
611-22062-01
Conveyor; 24" Belt Width; 4" Roller Diameter; 27" Roller Width; CEMA B Plus; Flat Carrier - Return Frame; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
611-22062-01
BDI #
21990077
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/611-22062-01/p/21990077
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
9.072
EAN
0793699286915
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Flat Carrier | Return
CEMA Class
CEMA B Plus
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Used With
Flat Carrier | Return
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Regreasable
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
611-22062-01
Manufacturer Internal Number
0128691
Weight / LBS
20
Long Description
Conveyor; 24" Belt Width; 4" Roller Diameter; 27" Roller Width; CEMA B Plus; Flat Carrier - Return Frame; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Roller Diameter
4 Inch | 101.6 Millimeter
Roller Width
27 Inch | 685.8 Millimeter
Belt Width
24 Inch | 609.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh