![C5-R-54-09](/medias/INDMSGRLRXXX-IDLR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ2MXxpbWFnZS9qcGVnfGFEYzFMMmhqTVM4eE1ETTJPRGd3TkRreE16RTRNaTlKVGtSTlUwZFNURkpZV0ZoZlNVUk1VbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xjYTU0NjQ5MTdlNDNjMTA1NGM0YTQxZWU1ODgwYTAxYzk2MDVhYjNiY2RlZDM0ZTFiYjg0NGYzMDY2YTY0ODlj)
![C5-R-54-09](/medias/INDMSGRLRXXX-IDLR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ2MXxpbWFnZS9qcGVnfGFEYzFMMmhqTVM4eE1ETTJPRGd3TkRreE16RTRNaTlKVGtSTlUwZFNURkpZV0ZoZlNVUk1VbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xjYTU0NjQ5MTdlNDNjMTA1NGM0YTQxZWU1ODgwYTAxYzk2MDVhYjNiY2RlZDM0ZTFiYjg0NGYzMDY2YTY0ODlj)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C5-R-54-09
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C5-R-54-09 FLAT CARRY ROLL ; 5" DIA ROLLER 54" WIDE BELT CEMA C
Roller, Idler; Conveyor; Return; 54" Belt Width; 5" Roller Diameter; 57.38" Length; CEMA C; Steel Roller Material; Ball Bearing; Non Relubricatable
Part #
C5-R-54-09
BDI #
21978616
Details
295.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/C5-R-54-09/p/21978616
Your Price
$ 295.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24100000
Weight / Kilogram
21.837
EAN
0697950844947
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Return
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Return
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller, Idler; Conveyor; Return; 54" Belt Width; 5" Roller Diameter; 57.38" Length; CEMA C; Steel Roller Material; Ball Bearing; Non Relubricatable
Roller Diameter
5 Inch | 127 Millimeter
Belt Width
54 Inch | 1371.6 Millimeter
Roller Width
57.38 Inch | 1457.452 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh