https://www.bdiexpress.com/medias/INDMSGRLRXXX-IDLR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ2MXxpbWFnZS9qcGVnfGFEYzFMMmhqTVM4eE1ETTJPRGd3TkRreE16RTRNaTlKVGtSTlUwZFNURkpZV0ZoZlNVUk1VbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xjYTU0NjQ5MTdlNDNjMTA1NGM0YTQxZWU1ODgwYTAxYzk2MDVhYjNiY2RlZDM0ZTFiYjg0NGYzMDY2YTY0ODlj
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C5-R-60-09
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C5-R-60-09 FLAT CARRY ROLL ; 5" DIA ROLLER 60" WIDE BELT CEMA C
Roller, Idler; Conveyor; Return; 60" Belt Width; 5" Roller Diameter; 63.38" Length; CEMA C; Steel Roller Material; Ball Bearing; Non Relubricatable
Part #
C5-R-60-09
BDI #
21978622
Details
319.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/C5-R-60-09/p/21978622
Your Price
$ 319.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
24.02
EAN
0697950844916
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Return
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Return
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller, Idler; Conveyor; Return; 60" Belt Width; 5" Roller Diameter; 63.38" Length; CEMA C; Steel Roller Material; Ball Bearing; Non Relubricatable
Roller Width
63.38 Inch | 1609.852 Millimeter
Belt Width
60 Inch | 1524 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh