https://www.bdiexpress.com/medias/INDMSGRLRXXX-IDLR-RRD-RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE1OXxpbWFnZS9qcGVnfGFEQmhMMmc0TWk4eE1ETTJPRGd3TmpJNE9UUXpPQzlKVGtSTlUwZFNURkpZV0ZoZlNVUk1VbDlTVWtSZlVrSlNYek13TUhnek1EQXVhbkJufDhjN2RiNGMxNzBmZTc5OTQ0OTRjM2Y1NmU2MTUxNTMwNmViOGNjMTY4NjNlNDNkMzA5YmI1ZjI3NWYwYWJkZTU
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C6-RRD-30
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C6-RRD-30 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 30" WIDE BELT CEMA C
Roller, Idler; Conveyor; Rubber Disc Return; 30" Belt Width; 6" Roller Diameter; 33.13" Length; CEMA C; Rubber Roller Material; Ball Bearing; Non Relubricatable
Part #
C6-RRD-30
BDI #
21980172
Details
475.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/C6-RRD-30/p/21980172
Your Price
$ 475.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
18.14
EAN
0697950840987
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Rubber Disc Return
CEMA Class
CEMA C
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Return
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller, Idler; Conveyor; Rubber Disc Return; 30" Belt Width; 6" Roller Diameter; 33.13" Length; CEMA C; Rubber Roller Material; Ball Bearing; Non Relubricatable
Roller Width
33.13 Inch | 841.502 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Belt Width
30 Inch | 762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh