https://www.bdiexpress.com/medias/INDMSGRLRXXX-IDLR-T-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNzN8aW1hZ2UvanBlZ3xhRGd4TDJobE1pOHhNRE0yT0Rnd05UVXdNekF3Tmk5SlRrUk5VMGRTVEZKWVdGaGZTVVJNVWw5VVgxTlVURjh6TURCNE16QXdMbXB3Wnd8NzdjZjY0OTA4M2M0NTA4MWZmNmU5NWYzZWRiMjk3NjQwNzlkNmZkZTM1MWExMzMyYjhkMDdlYzFiYzQ4Y2ZkNg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C6-T-20-09
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C6-T-20-09 IDLER ROLL ; 6" DIA ROLLER 20" WIDE BELT CEMA C
Roller, Idler; Conveyor; Equal Idler; 20" Belt Width; 6" Roller Diameter; 7.63" Length; CEMA C; Steel Roller Material; Ball Bearing; Non Relubricatable
Part #
C6-T-20-09
BDI #
21980739
Details
192.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/C6-T-20-09/p/21980739
Your Price
$ 192.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
4.55
EAN
0697950840598
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Equal Idler
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Equal Idler
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller, Idler; Conveyor; Equal Idler; 20" Belt Width; 6" Roller Diameter; 7.63" Length; CEMA C; Steel Roller Material; Ball Bearing; Non Relubricatable
Belt Width
20 Inch | 508 Millimeter
Roller Width
7.63 Inch | 193.802 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh