https://www.bdiexpress.com/medias/INDMSGRLRXXX-IDLR-FRD-RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE2N3xpbWFnZS9qcGVnfGFEUXpMMmhrTnk4eE1ETTJPRGd3TlRnNU5qSXlNaTlKVGtSTlUwZFNURkpZV0ZoZlNVUk1VbDlHVWtSZlVrSlNYek13TUhnek1EQXVhbkJufDIyOWUxNzE2NzEwOTIwZTc1ZTQ5ODRkN2U1ZjhkODExNGFjYzViMmUyZjViMjQxOWJiYzQ4NDQ5Y2QzZjU4MTY
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E7-FRD-84
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E7-FRD-84 FLAT CARRY ROLL ; 7" DIA ROLLER 84" WIDE BELT CEMA E
Roller, Idler; Conveyor; Impact Flat Carrier; 84" Belt Width; 7" Roller Diameter; 88" Length; CEMA E; Rubber Roller Material; Ball Bearing; Non Relubricatable
Part #
E7-FRD-84
BDI #
21976802
Details
2073.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/E7-FRD-84/p/21976802
Your Price
$ 2,073.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
50.8
EAN
0697950824512
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Impact Flat Carrier
CEMA Class
CEMA E
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Flat Carrier
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller, Idler; Conveyor; Impact Flat Carrier; 84" Belt Width; 7" Roller Diameter; 88" Length; CEMA E; Rubber Roller Material; Ball Bearing; Non Relubricatable
Roller Width
88 Inch | 2235.2 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Belt Width
84 Inch | 2133.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh