![E7-RRD-84](/medias/INDMSGRLRXXX-IDLR-RRD-RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE1OXxpbWFnZS9qcGVnfGFEQmhMMmc0TWk4eE1ETTJPRGd3TmpJNE9UUXpPQzlKVGtSTlUwZFNURkpZV0ZoZlNVUk1VbDlTVWtSZlVrSlNYek13TUhnek1EQXVhbkJufDhjN2RiNGMxNzBmZTc5OTQ0OTRjM2Y1NmU2MTUxNTMwNmViOGNjMTY4NjNlNDNkMzA5YmI1ZjI3NWYwYWJkZTU)
![E7-RRD-84](/medias/INDMSGRLRXXX-IDLR-RRD-RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE1OXxpbWFnZS9qcGVnfGFEQmhMMmc0TWk4eE1ETTJPRGd3TmpJNE9UUXpPQzlKVGtSTlUwZFNURkpZV0ZoZlNVUk1VbDlTVWtSZlVrSlNYek13TUhnek1EQXVhbkJufDhjN2RiNGMxNzBmZTc5OTQ0OTRjM2Y1NmU2MTUxNTMwNmViOGNjMTY4NjNlNDNkMzA5YmI1ZjI3NWYwYWJkZTU)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E7-RRD-84
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E7-RRD-84 RUBBER DISC RETURN ROLL ; 7" DIA ROLLER 84" WIDE BELT CEMA E
Roller, Idler; Conveyor; Rubber Disc Return; 84" Belt Width; 7" Roller Diameter; 88" Length; CEMA E; Rubber Roller Material; Ball Bearing; Non Relubricatable
Part #
E7-RRD-84
BDI #
21976820
Details
1678.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/E7-RRD-84/p/21976820
Your Price
$ 1,678.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
43.991
EAN
0697950823669
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Rubber Disc Return
CEMA Class
CEMA E
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Return
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller, Idler; Conveyor; Rubber Disc Return; 84" Belt Width; 7" Roller Diameter; 88" Length; CEMA E; Rubber Roller Material; Ball Bearing; Non Relubricatable
Belt Width
84 Inch | 2133.6 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Roller Width
88 Inch | 2235.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh