https://www.bdiexpress.com/medias/INDMSGRLRXXX-IDLR-RRD-RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE1OXxpbWFnZS9qcGVnfGFEQmhMMmc0TWk4eE1ETTJPRGd3TmpJNE9UUXpPQzlKVGtSTlUwZFNURkpZV0ZoZlNVUk1VbDlTVWtSZlVrSlNYek13TUhnek1EQXVhbkJufDhjN2RiNGMxNzBmZTc5OTQ0OTRjM2Y1NmU2MTUxNTMwNmViOGNjMTY4NjNlNDNkMzA5YmI1ZjI3NWYwYWJkZTU
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E7-RRD-96
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E7-RRD-96 RUBBER DISC RETURN ROLL ; 7" DIA ROLLER 96" WIDE BELT CEMA E
Roller, Idler; Conveyor; Rubber Disc Return; 96" Belt Width; 7" Roller Diameter; 100" Length; CEMA E; Rubber Roller Material; Ball Bearing; Non Relubricatable
Part #
E7-RRD-96
BDI #
21976822
Details
1956.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/E7-RRD-96/p/21976822
Your Price
$ 1,956.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
48.99
EAN
0697950823645
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Rubber Disc Return
CEMA Class
CEMA E
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Return
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller, Idler; Conveyor; Rubber Disc Return; 96" Belt Width; 7" Roller Diameter; 100" Length; CEMA E; Rubber Roller Material; Ball Bearing; Non Relubricatable
Roller Width
100 Inch | 2540 Millimeter
Belt Width
96 Inch | 2438.4 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh