https://www.bdiexpress.com/medias/INDPRPRLRXXX-IDLR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUzOXxpbWFnZS9qcGVnfGFESTBMMmhoTVM4eE1EVXdOelEwT1RZMk16VXhPQzlKVGtSUVVsQlNURkpZV0ZoZlNVUk1VbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xhM2I0Nzc1MzU1MWU1NjhlMjc0M2FiMTQ2NjQ0NDQwODMwYmVjNDc3NTU0MzkyMjMwMTQwYjQyZDhmOGI2YWE2
PRECISION PULLEY
PRECISION PULLEY
HE7-TET-42SB
PRECISION PULLEY PRECISION PULLEY
Description
HE7-TET-42SB TROUGHING IDLER ROLLER ; W/ADPTR 42" BELT W 7" RLR
Conveyor; 42" Belt Width; 7" Roller Diameter; 15" Roller Width; CEMA E; Trougher Transition Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Part #
HE7-TET-42SB
BDI #
23172544
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/HE7-TET-42SB/p/23172544
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
19.718
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Trougher Transition
CEMA Class
CEMA E
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Trougher Equal Transition
Relubricatable
No
Inch - Metric
Inch
Other Features
0.25 Inch Thickness Steel Can
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Manufacturer Item Number
HE7-TET-42SB
Weight / LBS
47
Long Description
Conveyor; 42" Belt Width; 7" Roller Diameter; 15" Roller Width; CEMA E; Trougher Transition Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Diameter
7 Inch | 177.8 Millimeter
Belt Width
42 Inch | 1066.8 Millimeter
Roller Width
15 Inch | 381 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh