https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-HDTY-2QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5MXxpbWFnZS9qcGVnfGFHVXhMMmcyTnk4eE1EYzJPRFEyTnpReU56TTFPQzlKVGtSRVQwUlFURmxZV0ZoZlJGSk5YME5TVjA1ZlNFUlVXVjh5VVVSZk16QXdlRE13TUM1cWNHY3wyMGE2MzQ0MGZmOTFjZjUxNzYwZGU3ZjMxMWFmNGZlNDNhZDU3MTJlYzg1ZDM1ZDJkYzRiZjVjODRjZGE5NjU0
DODGE
DODGE
10X14 CR DR QD SF
DODGE DODGE
Description
10X14 CR DR QD SF ; POR DRUM PULLEY
Pulley; Drum; Crowned Face; 14" Face Width; Bushed Mount; SF Bushing; Heavy Duty Class; 10" Pulley Diameter; 1/2 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Part #
208338
BDI #
267005
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/10X14-CR-DR-QD-SF/p/267005
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
20.884
EAN
0782475514342
Product Group - BDI
M00134
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
SF
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double QD Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
10X14 CR DR QD SF
Manufacturer Internal Number
208338
Weight / LBS
46
Long Description
Pulley; Drum; Crowned Face; 14" Face Width; Bushed Mount; SF Bushing; Heavy Duty Class; 10" Pulley Diameter; 1/2 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Pulley Diameter
10 Inch | 254 Millimeter
Face Width
14 Inch | 355.6 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 12.7 To 74.613 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh