https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-HDTY-2TL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE2NXxpbWFnZS9qcGVnfGFEbGlMMmhqWlM4eE1EYzJPREl4TURnMU16a3hPQzlKVGtSRVQwUlFURmxZV0ZoZlJGSk5YME5TVjA1ZlNFUlVXVjh5VkV4Zk16QXdlRE13TUM1cWNHY3wyNjMyOGI3MzFlMTlhNzJiYzhjYzBkYzFkOTcyZTU4ODJhZDgwMTkyZTE1OWExZWExMzI2YmM4NzBjZTk2MDE5
DODGE
DODGE
10X22 CR DR K25
DODGE DODGE
Description
10X22 CR CONV PUL F25 ; POR DRUM PULLEY
Pulley; Drum; Crowned Face; 22" Face Width; Bushed Mount; 2517 Bushing; Heavy Duty Class; 10" Pulley Diameter; 1/2 To 2-11/16" Bushing Bore Range; 1-3/4" Length Thru Bore; 1 Keyseats
Part #
204554
BDI #
265208
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/10X22-CR-DR-K25/p/265208
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
27.24
EAN
0782475131785
Product Group - BDI
M00134
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
2517
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double Taper Lock Bushing | CEMA Specification | One Piece Die | Flush Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
10X22 CR DR K25
Manufacturer Internal Number
204554
Weight / LBS
60
Long Description
Pulley; Drum; Crowned Face; 22" Face Width; Bushed Mount; 2517 Bushing; Heavy Duty Class; 10" Pulley Diameter; 1/2 To 2-11/16" Bushing Bore Range; 1-3/4" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter
Pulley Diameter
10 Inch | 254 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Face Width
22 Inch | 558.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh