https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhREJoTDJobU9TOHhNRGN4TnpZMk56STJNalE1TkM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwaEVWRmxmU0VWZk16QXdlRE13TUM1cWNHY3xkYmQ3Nzk3ZmU1NzM1ZGUwYjJlMTdlMDc3MTg0ZWIwYTRmYjZjYWIwZDNmZWVkYjQzODU0OTFkNGUxOGU2OGFj
DODGE
DODGE
12X26 ST DR HE25
DODGE DODGE
Description
12X26 ST DR HE25 DRUM PULLEY
Pulley; Drum; Straight Face; 26" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 12" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1.8" Length Thru Bore; 1 Keyseats
Part #
209820
BDI #
267480
Details
973.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/12X26-ST-DR-HE25/p/267480
Your Price
$ 973.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
31.01
EAN
0782475982776
Product Group - BDI
M00134
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
HE25
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
12X26 ST DR HE25
Manufacturer Internal Number
209820
Weight / LBS
68.3
Long Description
Pulley; Drum; Straight Face; 26" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 12" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1.8" Length Thru Bore; 1 Keyseats
Length Thru Bore
1.8 Inch | 45.72 Millimeter
Pulley Diameter
12 Inch | 304.8 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
26 Inch | 660.4 Millimeter
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh