https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-MDTYX-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRFpsTDJnek5pOHhNRGN4TnpZMk9URTVOVGd3Tmk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwMUVWRmxZWDBoRlh6TXdNSGd6TURBdWFuQm58ZTk5ZDhkYjhmMDliN2UwNDI5NTQ4M2RjNzRmYWM1NzAxNjg0ZWE4MWY0N2U3ZTA5YjU5MmIzY2VmZmE3N2UyOQ
DODGE
DODGE
12X63 ST DR HE45 MDX
DODGE DODGE
Description
12X63 ST DR HE45 MDX DRUM PULLEY
Conveyor Pulley; Drum; Straight Face; 63" Face Width; Bushed Mount; HE45 Bushing; Mine Duty Extra Class; 12" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 1 Keyseats
Part #
224184
BDI #
269249
Details
5603.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/12X63-ST-DR-HE45-MDX/p/269249
Your Price
$ 5,603.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
103.419
EAN
0782476343026
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
HE45
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Drum; Straight Face; 63" Face Width; Bushed Mount; HE45 Bushing; Mine Duty Extra Class; 12" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Length Thru Bore
3.2 Inch | 81.28 Millimeter
Pulley Diameter
12 Inch | 304.8 Millimeter
Face Width
63 Inch | 1600.2 Millimeter
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 49.213 To 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh