https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-HDTY-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI5NHxpbWFnZS9qcGVnfGFEQmhMMmhtTlM4eE1EYzJPVFU1TlRFM01EZzBOaTlKVGtSRVQwUlFURmxZV0ZoZlJGSk5YME5TVjA1ZlNFUlVXVjlJUlY5SVVrSmZNekF3ZURNd01DNXFjR2N8ODI2NTQyOTUwODRjOTJjMTNhYTNkYjllOGNhMWM3NDM3MGIzOTQ5YmNlY2YwOWUxYWQ1ZDE1NjMyM2IyMjQ2Mg
DODGE
DODGE
14X24 CR DR HE35 3/8 HBG D-LAG
DODGE DODGE
Description
14X24 CR DR HE35 3/8 HBG D-LAG
Conveyor Pulley; Drum; Crowned Face; 24" Face Width; Bushed Mount; HE35 Bushing; Heavy Duty Class; 14" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 1 Keyseats
Part #
222413
BDI #
19379192
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/14X24-CR-DR-HE35-3-8-HBG-D-LAG/p/19379192
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
52.21
EAN
0782476685157
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE35
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
222413
Long Description
Conveyor Pulley; Drum; Crowned Face; 24" Face Width; Bushed Mount; HE35 Bushing; Heavy Duty Class; 14" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 30.163 To 88.9 Millimeter
Pulley Diameter
14 Inch | 355.6 Millimeter
Face Width
24 Inch | 609.6 Millimeter
Length Thru Bore
2.78 Inch | 70.612 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh