https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRFkyTDJnNFppOHhNRGN4TnpZMk9EWTNNVFV4T0M5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZlNFVmZNekF3ZURNd01DNXFjR2N8YmIyNWIwZmU4Y2E0MmYzMWVhM2JkMTEzYjQ2ZDEwOWViNGRiZGY2MzVmOTUwYjk1Yzg5OGJmZDFkMTlkOWI2OQ
DODGE
DODGE
14X32 CR DR HE40 MDX
DODGE DODGE
Description
14X32 CR DR HE40 MDX DRUM PULLEY
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; HE40 Bushing; Mine Duty Extra Class; 14" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 1 Keyseats
Part #
224005
BDI #
269090
Details
2526.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/14X32-CR-DR-HE40-MDX/p/269090
Your Price
$ 2,526.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
96.162
EAN
0782476330682
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE40
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; HE40 Bushing; Mine Duty Extra Class; 14" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 1 Keyseats
Length Thru Bore
2.93 Inch | 74.422 Millimeter
Bushing Bore Range
1-15/16 To 4 Inch | 49.213 To 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
14 Inch | 355.6 Millimeter
Face Width
32 Inch | 812.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh