![14X75 CR WI HE40](/medias/INDDODPLYXXX-WNG-CRWN-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhRGszTDJobU1pOHhNRGN4TnpZMk56ZzFNak14T0M5SlRrUkVUMFJRVEZsWVdGaGZWMDVIWDBOU1YwNWZTRVJVV1Y5SVJWOHpNREI0TXpBd0xtcHdad3xhYTlhMmU5NmY0NWRjMWQxNmIwMzk3ZGVmMTJiYjAzZDZjZThiMDUzMzBkYzBhM2Y5NGIzMDY1MDhjZDgzYTU2)
![14X75 CR WI HE40](/medias/INDDODPLYXXX-WNG-CRWN-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhRGszTDJobU1pOHhNRGN4TnpZMk56ZzFNak14T0M5SlRrUkVUMFJRVEZsWVdGaGZWMDVIWDBOU1YwNWZTRVJVV1Y5SVJWOHpNREI0TXpBd0xtcHdad3xhYTlhMmU5NmY0NWRjMWQxNmIwMzk3ZGVmMTJiYjAzZDZjZThiMDUzMzBkYzBhM2Y5NGIzMDY1MDhjZDgzYTU2)
DODGE
DODGE
14X75 CR WI HE40
DODGE DODGE
Description
14X75 CR WI HE40 WING PULLEY ; NON RETURNABLE
Conveyor Pulley; Wing; Crowned Face; 75" Face Width; Bushed Mount; HE40 Bushing; Heavy Duty Class; 14" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 1 Keyseats
Part #
203494
BDI #
264825
Details
8568.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/14X75-CR-WI-HE40/p/264825
Your Price
$ 8,568.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
181.437
EAN
0782476363529
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE40
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Wing; Crowned Face; 75" Face Width; Bushed Mount; HE40 Bushing; Heavy Duty Class; 14" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 1 Keyseats
Face Width
75 Inch | 1905 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 4 Inch | 49.213 To 101.6 Millimeter
Pulley Diameter
14 Inch | 355.6 Millimeter
Length Thru Bore
2.93 Inch | 74.422 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh