https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRFk0TDJobU9TOHhNRGN4TnpZMk56WTFOVGN4TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5SVJWOHpNREI0TXpBd0xtcHdad3w2NmQxZmJkYTY5ZWEyNTRmMGZkMzJiZmQ2YWQ3YjUyY2NlZmVkMGIzZTI4OWEyNWI2ODkyNThhYzk1MmI4NTdl
DODGE
DODGE
16X32 CR DR HE40
DODGE DODGE
Description
16X32 CR DR HE40 DRUM PULLEY
Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; HE40 Bushing; Heavy Duty Class; 16" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 2.93" Length Thru Bore; 1 Keyseats
Part #
203675
BDI #
264935
Details
1920.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/16X32-CR-DR-HE40/p/264935
Your Price
$ 1,920.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
61.29
EAN
0782475567799
Product Group - BDI
M00134
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE40
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
16X32 CR DR HE40
Manufacturer Internal Number
203675
Weight / LBS
135
Long Description
Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; HE40 Bushing; Heavy Duty Class; 16" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 2.93" Length Thru Bore; 1 Keyseats
Face Width
32 Inch | 812.8 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Bushing Bore Range
1-15/16 To 4 Inch | 49.213 To 101.6 Millimeter
Length Thru Bore
2.93 Inch | 74.422 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh