https://www.bdiexpress.com/medias/INDDODPLYXXX-WNG-CRWN-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEyM3xpbWFnZS9qcGVnfGFHTXhMMmhoT1M4eE1EYzNNREV4TWpFMU1UVTRNaTlKVGtSRVQwUlFURmxZV0ZoZlYwNUhYME5TVjA1ZlNFUlVXVjlJUlY4ek1EQjRNekF3TG1wd1p3fDE1NzgwNWFmY2QxZDcxYWJjN2Q3ZDZhZTg2ZTRkNDM5YTY5YjZkZmQ4OWYyNDQxMWVhMWY5N2YxMmNiZjg5MDU
DODGE
DODGE
16X38 CR WI HE40
DODGE DODGE
Description
16X38 CR WI HE40 WING PULLEY ; NON RETURNABLE
Conveyor Pulley; Wing; Crowned Face; 38" Face Width; Bushed Mount; HE40 Bushing; Heavy Duty Class; 16" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 1 Keyseats
Part #
209674
BDI #
267361
Details
3021.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/16X38-CR-WI-HE40/p/267361
Your Price
$ 3,021.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
104.372
EAN
0782475003822
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE40
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Wing; Crowned Face; 38" Face Width; Bushed Mount; HE40 Bushing; Heavy Duty Class; 16" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
1-15/16 To 4 Inch | 49.213 To 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
38 Inch | 965.2 Millimeter
Length Thru Bore
2.93 Inch | 74.422 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh