https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhREJoTDJobU9TOHhNRGN4TnpZMk56STJNalE1TkM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwaEVWRmxmU0VWZk16QXdlRE13TUM1cWNHY3xkYmQ3Nzk3ZmU1NzM1ZGUwYjJlMTdlMDc3MTg0ZWIwYTRmYjZjYWIwZDNmZWVkYjQzODU0OTFkNGUxOGU2OGFj
DODGE
DODGE
16X46 ST DR HE60
DODGE DODGE
Description
16X46 ST DR HE60 DRUM PULLEY
Conveyor Pulley; Drum; Straight Face; 46" Face Width; Bushed Mount; HE60 Bushing; Heavy Duty Class; 16" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 1 Keyseats
Part #
223299
BDI #
268633
Details
5062.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/16X46-ST-DR-HE60/p/268633
Your Price
$ 5,062.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
106.594
EAN
0782476339388
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
HE60
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Drum; Straight Face; 46" Face Width; Bushed Mount; HE60 Bushing; Heavy Duty Class; 16" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
3-15/16 To 6 Inch | 100.013 To 152.4 Millimeter
Length Thru Bore
3.95 Inch | 100.33 Millimeter
Face Width
46 Inch | 1168.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh