![16X51 CR WI HE45 MD](/medias/INDDODPLYXXX-WNG-CRWN-MDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhRGd5TDJobE55OHhNRGN4TnpZMk1qSXhOakl5TWk5SlRrUkVUMFJRVEZsWVdGaGZWMDVIWDBOU1YwNWZUVVJVV1Y5SVJWOHpNREI0TXpBd0xtcHdad3wzNjUyYWJmMGQzMWUyNjA3YmJjYzYwNzcwNTkwNzNjZDMxOWI1M2E1N2VjNjQyODUxNWExMjYzMzg1YmY1NzVl)
![16X51 CR WI HE45 MD](/medias/INDDODPLYXXX-WNG-CRWN-MDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhRGd5TDJobE55OHhNRGN4TnpZMk1qSXhOakl5TWk5SlRrUkVUMFJRVEZsWVdGaGZWMDVIWDBOU1YwNWZUVVJVV1Y5SVJWOHpNREI0TXpBd0xtcHdad3wzNjUyYWJmMGQzMWUyNjA3YmJjYzYwNzcwNTkwNzNjZDMxOWI1M2E1N2VjNjQyODUxNWExMjYzMzg1YmY1NzVl)
DODGE
DODGE
16X51 CR WI HE45 MD
DODGE DODGE
Description
16X51 CR WI HE45 MD WING PULLEY ; NON RETURNABLE
Conveyor Pulley; Wing; Crowned Face; 51" Face Width; Bushed Mount; HE45 Bushing; Mine Duty Class; 16" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 1 Keyseats
Part #
224767
BDI #
19379825
Details
10879.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/16X51-CR-WI-HE45-MD/p/19379825
Your Price
$ 10,879.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
197.944
EAN
0782475683338
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE45
Class
Mine Duty
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
224767
Long Description
Conveyor Pulley; Wing; Crowned Face; 51" Face Width; Bushed Mount; HE45 Bushing; Mine Duty Class; 16" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 49.213 To 114.3 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
3.2 Inch | 81.28 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Face Width
51 Inch | 1295.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh