https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-MDTYX-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRGN3TDJneU9DOHhNRGN4TnpZMk5UTXlPVEU0TWk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwMUVWRmxZWDFoVVh6TXdNSGd6TURBdWFuQm58ZGM4OWVlY2JiMzM4OGY4NWExNTM2MzlmZDVkMTIzN2MwZjdiZTU1MTIxNDllNGY1NTEyMDhkYzkwYTMxN2U2MA
DODGE
DODGE
16X51 ST DR XT50 MDX
DODGE DODGE
Description
16X51 ST DR XT50 MDX DRUM PULLEY
Conveyor Pulley; Drum; Straight Face; 51" Face Width; Bushed Mount; XT50 Bushing; Mine Duty Extra Class; 16" Pulley Diameter; 3-15/16 To 4-15/16" Bushing Bore Range; 1 Keyseats
Part #
233878
BDI #
20504211
Details
6540.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/16X51-ST-DR-XT50-MDX/p/20504211
Your Price
$ 6,540.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
151.046
EAN
0782476838102
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT50
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
233878
Long Description
Conveyor Pulley; Drum; Straight Face; 51" Face Width; Bushed Mount; XT50 Bushing; Mine Duty Extra Class; 16" Pulley Diameter; 3-15/16 To 4-15/16" Bushing Bore Range; 1 Keyseats
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Bushing Bore Range
3-15/16 To 4-15/16 Inch | 100.013 To 125.413 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
51 Inch | 1295.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh