https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-MDTYX-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRGN3TDJneU9DOHhNRGN4TnpZMk5UTXlPVEU0TWk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwMUVWRmxZWDFoVVh6TXdNSGd6TURBdWFuQm58ZGM4OWVlY2JiMzM4OGY4NWExNTM2MzlmZDVkMTIzN2MwZjdiZTU1MTIxNDllNGY1NTEyMDhkYzkwYTMxN2U2MA
DODGE
DODGE
18X26 ST DR XT30 MDX
DODGE DODGE
Description
18X26 ST DR XT30 MDX DRUM PULLEY
Conveyor Pulley; Drum; Straight Face; 26" Face Width; Bushed Mount; XT30 Bushing; Mine Duty Extra Class; 18" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 1 Keyseats
Part #
233888
BDI #
20504229
Details
1660.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/18X26-ST-DR-XT30-MDX/p/20504229
Your Price
$ 1,660.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
99.337
EAN
0782476838201
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT30
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
233888
Long Description
Conveyor Pulley; Drum; Straight Face; 26" Face Width; Bushed Mount; XT30 Bushing; Mine Duty Extra Class; 18" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 1 Keyseats
Face Width
26 Inch | 660.4 Millimeter
Bushing Bore Range
1-7/16 To 2-15/16 Inch | 36.513 To 74.613 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Pulley Diameter
18 Inch | 457.2 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh