https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-XT-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MzJ8aW1hZ2UvanBlZ3xhR0V6TDJnNE9DOHhNRGN4TnpZMk5qQTRNamcwTmk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZldGUmZTRkpDWHpNd01IZ3pNREF1YW5Cbnw3NDIwODlkNDE0NWFlNGY2YTMzMGIwMGE4YzJhNGJhNDJhZGE0NzFiYWZhMmZlMDliNDdlZWM5YWU4MzllMmNh
DODGE
DODGE
18X44 CR DR XT45 MDX 3/8 HBG LAG
DODGE DODGE
Description
18X44 CR DR XT45 MDX 3/8 HBG LAG ; DRUM PULLEY
Conveyor Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; XT45 Bushing; Mine Duty Extra Class; 18" Pulley Diameter; 3-7/16 To 4-7/16" Bushing Bore Range; 1 Keyseats
Part #
234561
BDI #
20505441
Details
5158.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/18X44-CR-DR-XT45-MDX-3-8-HBG-LAG/p/20505441
Your Price
$ 5,158.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
165.561
EAN
0782476906429
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT45
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With 3/8 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
234561
Long Description
Conveyor Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; XT45 Bushing; Mine Duty Extra Class; 18" Pulley Diameter; 3-7/16 To 4-7/16" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
3-7/16 To 4-7/16 Inch | 87.313 To 112.713 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
44 Inch | 1117.6 Millimeter
Pulley Diameter
18 Inch | 457.2 Millimeter
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh