![18X54 CR WI HE30 MD](/medias/INDDODPLYXXX-WNG-CRWN-MDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhRGd5TDJobE55OHhNRGN4TnpZMk1qSXhOakl5TWk5SlRrUkVUMFJRVEZsWVdGaGZWMDVIWDBOU1YwNWZUVVJVV1Y5SVJWOHpNREI0TXpBd0xtcHdad3wzNjUyYWJmMGQzMWUyNjA3YmJjYzYwNzcwNTkwNzNjZDMxOWI1M2E1N2VjNjQyODUxNWExMjYzMzg1YmY1NzVl)
![18X54 CR WI HE30 MD](/medias/INDDODPLYXXX-WNG-CRWN-MDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhRGd5TDJobE55OHhNRGN4TnpZMk1qSXhOakl5TWk5SlRrUkVUMFJRVEZsWVdGaGZWMDVIWDBOU1YwNWZUVVJVV1Y5SVJWOHpNREI0TXpBd0xtcHdad3wzNjUyYWJmMGQzMWUyNjA3YmJjYzYwNzcwNTkwNzNjZDMxOWI1M2E1N2VjNjQyODUxNWExMjYzMzg1YmY1NzVl)
DODGE
DODGE
18X54 CR WI HE30 MD
DODGE DODGE
Description
18X54 CR WI HE30 MD WING PULLEY ; NON RETURNABLE
Conveyor Pulley; Wing; Crowned Face; 54" Face Width; Bushed Mount; HE30 Bushing; Mine Duty Class; 18" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 1 Keyseats
Part #
224814
BDI #
19379767
Details
7505.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/18X54-CR-WI-HE30-MD/p/19379767
Your Price
$ 7,505.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
176.606
EAN
0782475685783
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE30
Class
Mine Duty
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
224814
Long Description
Conveyor Pulley; Wing; Crowned Face; 54" Face Width; Bushed Mount; HE30 Bushing; Mine Duty Class; 18" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 1 Keyseats
Length Thru Bore
2.2 Inch | 55.88 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-3/8 To 3 Inch | 34.925 To 76.2 Millimeter
Face Width
54 Inch | 1371.6 Millimeter
Pulley Diameter
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh