https://www.bdiexpress.com/medias/INDDODPLYXXX-WNG-CRWN-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEyM3xpbWFnZS9qcGVnfGFHTXhMMmhoT1M4eE1EYzNNREV4TWpFMU1UVTRNaTlKVGtSRVQwUlFURmxZV0ZoZlYwNUhYME5TVjA1ZlNFUlVXVjlJUlY4ek1EQjRNekF3TG1wd1p3fDE1NzgwNWFmY2QxZDcxYWJjN2Q3ZDZhZTg2ZTRkNDM5YTY5YjZkZmQ4OWYyNDQxMWVhMWY5N2YxMmNiZjg5MDU
DODGE
DODGE
18X63 CR WI HE60
DODGE DODGE
Description
18X63 CR WI HE60 WING PULLEY ; NON RETURNABLE
Conveyor Pulley; Wing; Crowned Face; 63" Face Width; Bushed Mount; HE60 Bushing; Heavy Duty Class; 18" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 1 Keyseats
Part #
223628
BDI #
268953
Details
9980.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/18X63-CR-WI-HE60/p/268953
Your Price
$ 9,980.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
74.843
EAN
0782476334437
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE60
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Wing; Crowned Face; 63" Face Width; Bushed Mount; HE60 Bushing; Heavy Duty Class; 18" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
3-15/16 To 6 Inch | 100.013 To 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
3.95 Inch | 100.33 Millimeter
Face Width
63 Inch | 1600.2 Millimeter
Pulley Diameter
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh