https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-HDTY-XT-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTh8aW1hZ2UvanBlZ3xhR00zTDJobVppOHhNRGN4TnpZMk56UTFPVEV3TWk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5WVZGOVFURTVmTXpBd2VETXdNQzVxY0djfDVjOTViN2YxZjcwZmVjNDU1ZTliZjY2OThiNjk3MDAxNmNhYmI5OTA2MGNkMjY1ZGRmNGIxMDRkOTFjYTg3M2E
DODGE
DODGE
20 X 51 CR DR XT70 3/8 PLN W/ SHAFT
DODGE DODGE
Description
20 X 51 CR DR XT70 3/8 PLN W/ SHAFT, PA91881-10 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; XT70 Bushing; Heavy Duty Class; 20" Pulley Diameter; 6-7/16 To 7" Bushing Bore Range; 1 Keyseats
Part #
PA91881-10
BDI #
27322694
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/20-X-51-CR-DR-XT70-3-8-PLN-W-SHAFT/p/27322694
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477751851
Weight / US pound
1689
Product Group - BDI
M02234
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT70
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification | With 3/8 Inch Plain Lagging | With Shaft
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PA91881-10
Long Description
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; XT70 Bushing; Heavy Duty Class; 20" Pulley Diameter; 6-7/16 To 7" Bushing Bore Range; 1 Keyseats
Face Width
51 Inch | 1295.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
20 Inch | 508 Millimeter
Length Thru Bore
4.688 Inch | 119.075 Millimeter
Bushing Bore Range
6-7/16 To 7 Inch | 163.513 To 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh