https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRFkyTDJnNFppOHhNRGN4TnpZMk9EWTNNVFV4T0M5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZlNFVmZNekF3ZURNd01DNXFjR2N8YmIyNWIwZmU4Y2E0MmYzMWVhM2JkMTEzYjQ2ZDEwOWViNGRiZGY2MzVmOTUwYjk1Yzg5OGJmZDFkMTlkOWI2OQ
DODGE
DODGE
20X24 CR DR HE60 MDX
DODGE DODGE
Description
20X24 CR DR HE60 MDX DRUM PULLEY
Conveyor Pulley; Drum; Crowned Face; 24" Face Width; Bushed Mount; HE60 Bushing; Mine Duty Extra Class; 20" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 1 Keyseats
Part #
224056
BDI #
269135
Details
4903.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/20X24-CR-DR-HE60-MDX/p/269135
Your Price
$ 4,903.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
191.869
EAN
0782476331177
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE60
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Drum; Crowned Face; 24" Face Width; Bushed Mount; HE60 Bushing; Mine Duty Extra Class; 20" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Face Width
24 Inch | 609.6 Millimeter
Pulley Diameter
20 Inch | 508 Millimeter
Bushing Bore Range
3-15/16 To 6 Inch | 100.013 To 152.4 Millimeter
Length Thru Bore
3.95 Inch | 100.33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh