https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-MDTYX-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRGN3TDJneU9DOHhNRGN4TnpZMk5UTXlPVEU0TWk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwMUVWRmxZWDFoVVh6TXdNSGd6TURBdWFuQm58ZGM4OWVlY2JiMzM4OGY4NWExNTM2MzlmZDVkMTIzN2MwZjdiZTU1MTIxNDllNGY1NTEyMDhkYzkwYTMxN2U2MA
DODGE
DODGE
20X24 ST DR XT70 MDX
DODGE DODGE
Description
20X24 ST DR XT70 MDX ; POR DRUM PULLEY NON-RETURNABLE
Conveyor Pulley; Drum; Straight Face; 24" Face Width; Bushed Mount; XT70 Bushing; Mine Duty Extra Class; 20" Pulley Diameter; 6-7/16 To 7" Bushing Bore Range; 1 Keyseats
Part #
233941
BDI #
22274524
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/20X24-ST-DR-XT70-MDX/p/22274524
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
240.404
EAN
0782476838737
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT70
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
233941
Long Description
Conveyor Pulley; Drum; Straight Face; 24" Face Width; Bushed Mount; XT70 Bushing; Mine Duty Extra Class; 20" Pulley Diameter; 6-7/16 To 7" Bushing Bore Range; 1 Keyseats
Face Width
24 Inch | 609.6 Millimeter
Length Thru Bore
4.688 Inch | 119.075 Millimeter
Pulley Diameter
20 Inch | 508 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
6-7/16 To 7 Inch | 163.513 To 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh