![20X26 CR DR HE30](/medias/INDDODPLYXXX-DRM-CRWN-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRFk0TDJobU9TOHhNRGN4TnpZMk56WTFOVGN4TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5SVJWOHpNREI0TXpBd0xtcHdad3w2NmQxZmJkYTY5ZWEyNTRmMGZkMzJiZmQ2YWQ3YjUyY2NlZmVkMGIzZTI4OWEyNWI2ODkyNThhYzk1MmI4NTdl)
![20X26 CR DR HE30](/medias/INDDODPLYXXX-DRM-CRWN-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRFk0TDJobU9TOHhNRGN4TnpZMk56WTFOVGN4TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5SVJWOHpNREI0TXpBd0xtcHdad3w2NmQxZmJkYTY5ZWEyNTRmMGZkMzJiZmQ2YWQ3YjUyY2NlZmVkMGIzZTI4OWEyNWI2ODkyNThhYzk1MmI4NTdl)
DODGE
DODGE
20X26 CR DR HE30
DODGE DODGE
Description
20X26 CR DR HE30 DRUM PULLEY
Pulley; Drum; Crowned Face; 26" Face Width; Bushed Mount; HE30 Bushing; Heavy Duty Class; 20" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 2.2" Length Thru Bore; 1 Keyseats
Part #
206127
BDI #
266027
Details
1516.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/20X26-CR-DR-HE30/p/266027
Your Price
$ 1,516.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
82.628
EAN
0782475270316
Product Group - BDI
M00134
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE30
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
20X26 CR DR HE30
Manufacturer Internal Number
206127
Weight / LBS
182
Long Description
Pulley; Drum; Crowned Face; 26" Face Width; Bushed Mount; HE30 Bushing; Heavy Duty Class; 20" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 2.2" Length Thru Bore; 1 Keyseats
Length Thru Bore
2.2 Inch | 55.88 Millimeter
Pulley Diameter
20 Inch | 508 Millimeter
Face Width
26 Inch | 660.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-3/8 To 3 Inch | 34.925 To 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh