https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRFk0TDJobU9TOHhNRGN4TnpZMk56WTFOVGN4TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5SVJWOHpNREI0TXpBd0xtcHdad3w2NmQxZmJkYTY5ZWEyNTRmMGZkMzJiZmQ2YWQ3YjUyY2NlZmVkMGIzZTI4OWEyNWI2ODkyNThhYzk1MmI4NTdl
DODGE
DODGE
20X38 CR DR HE60
DODGE DODGE
Description
20X38 CR DR HE60 DRUM PULLEY
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; HE60 Bushing; Heavy Duty Class; 20" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 1 Keyseats
Part #
203312
BDI #
264739
Details
5326.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/20X38-CR-DR-HE60/p/264739
Your Price
$ 5,326.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
40.823
EAN
0782476329211
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE60
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; HE60 Bushing; Heavy Duty Class; 20" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
3-15/16 To 6 Inch | 100.013 To 152.4 Millimeter
Pulley Diameter
20 Inch | 508 Millimeter
Length Thru Bore
3.95 Inch | 100.33 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
38 Inch | 965.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh