https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-MDTYX-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRGN3TDJneU9DOHhNRGN4TnpZMk5UTXlPVEU0TWk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwMUVWRmxZWDFoVVh6TXdNSGd6TURBdWFuQm58ZGM4OWVlY2JiMzM4OGY4NWExNTM2MzlmZDVkMTIzN2MwZjdiZTU1MTIxNDllNGY1NTEyMDhkYzkwYTMxN2U2MA
DODGE
DODGE
20X38 ST DR XT60 MDX
DODGE DODGE
Description
20X38 ST DR XT60 MDX DRUM PULLEY
Conveyor Pulley; Drum; Straight Face; 38" Face Width; Bushed Mount; XT60 Bushing; Mine Duty Extra Class; 20" Pulley Diameter; 5-7/16 To 6" Bushing Bore Range; 1 Keyseats
Part #
233958
BDI #
20504353
Details
5489.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/20X38-ST-DR-XT60-MDX/p/20504353
Your Price
$ 5,489.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
194.591
EAN
0782476838904
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT60
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
233958
Long Description
Conveyor Pulley; Drum; Straight Face; 38" Face Width; Bushed Mount; XT60 Bushing; Mine Duty Extra Class; 20" Pulley Diameter; 5-7/16 To 6" Bushing Bore Range; 1 Keyseats
Face Width
38 Inch | 965.2 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Pulley Diameter
20 Inch | 508 Millimeter
Bushing Bore Range
5-7/16 To 6 Inch | 138.113 To 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh